
Costaluz, 3139 Series Sconce, Black 1x75W Incandescent
Mfr # 313957-WALL-FR
Zoro # G106136983
product price:Â $238.50
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
13.75
Length
7.5
Glass Color
Black
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
313957-WALL-FR
Zoro #
G106136983
UPC #
767893921569
Country of Origin
Turkey
Dimensions
Height
13.75
Length
7.5
Details
Voltage
120V
Glass Color
Black
Housing Material
Aluminum
Fixture Wattage
75W
Lamp Quantity
1
Lamp Type
A19
Description
This single-piece blown glass diffuser is hand-painted in a black opaque finish. The finish is applied in a technique to ensure durability. The inside of the glass is softly frosted to enhance the appearance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.