Costaluz, 3139 Series Sconce, Bronze 1x75W Incandescent

  • Mfr # 313998-WALL-FR

  • Zoro # G906137098


product price:  $238.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
13.75
Length
7.5
Glass Color
Bronze
Fixture Wattage
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
313998-WALL-FR
Zoro #
G906137098
UPC #
767893921682
Country of Origin
Turkey

Dimensions

Height
13.75
Length
7.5

Details

Voltage
120V
Glass Color
Bronze
Fixture Wattage
75W
Lamp Type
A19
Housing Material
Aluminum
Lamp Quantity
1

Description

This single-piece blown glass diffuser is hand-painted in a bronze opaque finish. The finish is applied in a technique to ensure durability. The inside of the glass is softly frosted to enhance the appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.