Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Costaluz, 3151 Series Post, Bronze 1x75W Incandescent

  • Mfr # 315198-POST

  • Zoro # G806137082


product price: $207.00
/ea
Free Shipping & Returns

Key Features

Glass Color
Bronze
Housing Material
Aluminum
Bulb Base Type
E26 Medium base
Height
13
Length
4.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315198-POST
Zoro #
G806137082
UPC #
767893922030
Country of Origin
Turkey

Dimensions

Height
13
Length
4.75

Details

Glass Color
Bronze
Housing Material
Aluminum
Bulb Base Type
E26 Medium base
Bulb Type
A19
Max. Wattage
75W
Voltage
120V

Description

Series 3151 post luminaire feature blown glass. Blown clear glass is hand-decorated in a bronze opaque finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.