
Costaluz, 3151 Series Sconce, Black 1x75W Incandescent
Mfr # 315157-WALL
Zoro # G206137132
product price: $207.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
12.25
Length
4.75
Glass Color
Black
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
315157-WALL
Zoro #
G206137132
UPC #
767893922054
Country of Origin
Turkey
Dimensions
Height
12.25
Length
4.75
Details
Voltage
120V
Glass Color
Black
Housing Material
Aluminum
Lamp Type
A19
Lamp Quantity
1
Fixture Wattage
75W
Description
Series 3151 wall luminaire feature blown glass. Blown clear glass is hand-decorated in a black opaque finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.