Costaluz, 3151 Series Sconce, White 1x75W Incandescent

  • Mfr # 315153-WALL-FR

  • Zoro # G506137061


product price:  $238.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
12.25
Length
4.75
Glass Color
White
Fixture Wattage
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315153-WALL-FR
Zoro #
G506137061
UPC #
767893926335
Country of Origin
Turkey

Dimensions

Height
12.25
Length
4.75

Details

Voltage
120V
Glass Color
White
Fixture Wattage
75W
Housing Material
Aluminum
Lamp Quantity
1
Lamp Type
A19

Description

Series 3151 wall luminaire feature blown glass. The white finish is semi-translucent for increased light output. The inside of the glass is softly frosted to enhance the appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.