Costaluz, 3152 Series Sconce, Bronze 1x75W Incandescent

  • Mfr # 315298-FR

  • Zoro # G406137093


product price: $220.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
9
Length
5.5
Glass Color
Bronze
Fixture Wattage
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315298-FR
Zoro #
G406137093
UPC #
767893926076
Country of Origin
Turkey

Dimensions

Height
9
Length
5.5

Details

Voltage
120V
Glass Color
Bronze
Fixture Wattage
75W
Lamp Quantity
1
Housing Material
Aluminum
Lamp Type
A19

Description

Series 3152 wall luminaires are hand-decorated in a bronze opaque finish. The inside of the glass is softly frosted to enhance the appearance. While suitable for outdoor use, the design of this luminaire easily translates into interior use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.