
Costaluz, 3152 Series Sconce, White 1x75W Incandescent
Mfr # 315253-FR
Zoro # G506137108
product price: $220.50
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
9
Length
5.5
Glass Color
White
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
315253-FR
Zoro #
G506137108
UPC #
767893926052
Country of Origin
Turkey
Dimensions
Height
9
Length
5.5
Details
Voltage
120V
Glass Color
White
Housing Material
Aluminum
Lamp Quantity
1
Fixture Wattage
75W
Lamp Type
A19
Description
Series 3152 wall luminaires are hand-decorated. The white finish is semi-translucent for increased light output. The inside of the glass is softly frosted to enhance the appearance. While suitable for outdoor use, the design of this luminaire easily translates into interior use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.