Costaluz, 3272 Series Sconce, Black 1x75W Incandescent

  • Mfr # 327257-WALL

  • Zoro # G206137118


product price:  $207.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
11.75
Length
8.5
Glass Color
Black
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
327257-WALL
Zoro #
G206137118
UPC #
767893922146
Country of Origin
China

Dimensions

Height
11.75
Length
8.5

Details

Voltage
120V
Glass Color
Black
Lamp Type
A19
Fixture Wattage
75W
Housing Material
Aluminum
Lamp Quantity
1

Description

Series 3272 wall mount feature blown glass with a classic architectural shape. The black finish is opaque.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.