Costaluz, 3513 Series Wall Sconce, Bronze/Smoke Bubble, Finish, 1x75W Incandescent

  • Mfr # 351399-WALL

  • Zoro # G906137142


product price:  $207.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
12.25
Length
6.25
Glass Color
Gray
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351399-WALL
Zoro #
G906137142
UPC #
767893229481
Country of Origin
Turkey

Dimensions

Height
12.25
Length
6.25

Details

Voltage
120V
Glass Color
Gray
Lamp Quantity
1
Lamp Type
A19
Housing Material
Aluminum
Fixture Wattage
75W

Description

The 3513 Outdoor Wall Bracket fixture is a modern sconce design composed of a transparent glass diffuser, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through each shade's bubble accents make for a striking affect along with the prominent display of the lamp filament behind the glass. The contemporary styled "metal" accent actually consists of molded glass with a durable painted finish, which combined with the powder coat, die cast aluminum fitter results in a non-corrosive assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.