
Costaluz, 3534 Series Post mount, Bronze/Smoke Bubble, Finish, 1x75W Incandescent
Mfr # 351358-WALL
Zoro # G206137149
product price:Â $353.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
12.25
Length
6.25
Glass Color
Gray
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
351358-WALL
Zoro #
G206137149
UPC #
767893229467
Country of Origin
Turkey
Dimensions
Height
12.25
Length
6.25
Width
7.85 in
Details
Voltage
120V
Glass Color
Gray
Housing Material
Aluminum
Lamp Quantity
1
Lamp Type
A19
Fixture Wattage
75W
Lamp Included
No
Dimmable
Yes
Series
Costaluz
Style
Contemporary
Lens Material
Glass
Item
Light Post
Damp/Wet Rating
Wet
Lamp Base
Medium base
Description
The 3513 Outdoor Wall Bracket fixture is a modern sconce design composed of a transparent glass diffuser, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through each shade's bubble accents make for a striking affect along with the prominent display of the lamp filament behind the glass. The contemporary styled "metal" accent actually consists of molded glass with a durable painted finish, which combined with the powder coat, die cast aluminum fitter results in a non-corrosive assembly.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.