
Costaluz, 7024 Series Sconce, Bronze, 1x9W LED (Discontinued)
- Mfr # 702498-LED
- Zoro # G406136881
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
702498-LED
Zoro #
G406136881
UPC #
767893248444
Country of Origin
Turkey
Dimensions
Height
11.75
Length
7
Details
Voltage
120V
Glass Color
Bronze
Lamp Quantity
1
Fixture Wattage
9W
Lamp Type
A19
Housing Material
Aluminum
Description
The 7024 Outdoor Wall Bracket fixture is a modern sconce design composed of a bronze finished mounting bracket and a bronze painted face, accented by clear backing for a glowing halo effect. The contemporary styled "metal" accent actually consists of molded glass with a durable painted finish, which combined with the powder coat, die cast aluminum fitter results in a non-corrosive assembly.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.