Zoro Homepage

Costaluz, Aqua Series Post mount, Bronze/Clear Bubble, 1x8W LED Filament

  • Mfr # AQUARBH-CL-EDIL-BR

  • Zoro # G606136889


product price: $238.50
/ea
Free Shipping & Returns

Key Features

Includes
Lamps
Voltage
120V
Height
9.25
Length
7
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AQUARBH-CL-EDIL-BR
Zoro #
G606136889
UPC #
767893279325
Country of Origin
Turkey

Dimensions

Height
9.25
Length
7
Fixture Height
9.25 in
Shade Length
4 in
Fixture Diameter
7 in
Height of Center
4.625 in
Shade Height
9.25 in
Shade Diameter
7 in

Details

Includes
Lamps
Item
Outdoor Sconce
Voltage
120V
Lumens
800
Glass Color
Bronze
Fixture Wattage
8W
Lamp Type
A19
Fixture Type
120V Sconce Int/Ext
Mounting Locations Supported
Wet
Color Temperature
3000K
Standards
ADA Compliant; UL; cUL
Housing Material
Stainless Steel
CRI
80+
Max. Fixture Wattage
8W
Lamp Quantity
1
Socket Type
Medium base
Number of Light Bulbs Required
1
Dimmable
Yes
Rated Life
15000
Shade Finish
Bronze/Clear Bubble
Mounting Orientation
Vertical
Fixture Extension
4 in
Lamp Shape
A19
Shade Color
Bronze
Bulb Technology
LED Filament
Style
Transitional
Shade Material
Glass
Finish
Bronze

Description

The Aqua Outdoor Wall fixture is a modern sconce design composed of a transparent glass diffuser, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through each shade's bubble accents make for a striking affect along with the prominent display of the lamp filament behind the glass. The contemporary styled "metal" accent actually consists of molded glass with a durable painted finish, which combined with the stainless steel fitter results in a non-corrosive assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.