Costaluz, Aqua Series Wall Sconce, Black/Clear Bubble, 1x75W Incandescent

  • Mfr # AQUARBV-CL-BK

  • Zoro # G406136874


product price:  $189.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
10
Length
5.5
Glass Color
Black
Fixture Wattage
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AQUARBV-CL-BK
Zoro #
G406136874
UPC #
767893279370
Country of Origin
Turkey

Dimensions

Height
10
Length
5.5
Fixture Height
10 in
Height of Center
5 in
Shade Length
4.25 in
Fixture Diameter
5.5 in
Shade Diameter
5.5 in
Shade Height
10 in

Details

Item
Outdoor Sconce
Voltage
120V
Glass Color
Black
Fixture Wattage
75W
Lamp Type
A19
Mounting Locations Supported
Wet
Housing Material
Stainless Steel
Socket Type
Medium base
Lamp Quantity
1
Fixture Type
120V Sconce Int/Ext
Standards
UL; cUL
Max. Fixture Wattage
75W
Number of Light Bulbs Required
1
Lamp Shape
A19
Mounting Orientation
Vertical
Fixture Extension
4.25 in
Shade Material
Glass
Shade Finish
Black/Clear Bubble
Shade Color
Black
Style
Transitional
Bulb Technology
Incandescent
Finish
Black

Description

The Aqua Outdoor Wall fixture is a modern sconce design composed of a transparent glass diffuser, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through each shade's bubble accents make for a striking affect along with the prominent display of the lamp filament behind the glass. The contemporary styled "metal" accent actually consists of molded glass with a durable painted finish, which combined with the stainless steel fitter results in a non-corrosive assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.