Costaluz, Aqua Series Wall Sconce, Black/Smoke Bubble, 1x75W Incandescent

  • Mfr # AQUARBH-SM-BK

  • Zoro # G906136893


product price:  $189.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
9.25
Length
7
Glass Color
Gray
Fixture Wattage
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AQUARBH-SM-BK
Zoro #
G906136893
UPC #
767893279332
Country of Origin
Turkey

Dimensions

Height
9.25
Length
7
Fixture Height
9.25 in
Fixture Diameter
7 in
Shade Diameter
7 in
Shade Length
4 in
Height of Center
4.625 in
Shade Height
9.25 in

Details

Item
Outdoor Sconce
Voltage
120V
Glass Color
Gray
Fixture Wattage
75W
Lamp Quantity
1
Lamp Type
A19
Mounting Locations Supported
Wet
Fixture Type
120V Sconce Int/Ext
Socket Type
Medium base
Housing Material
Stainless Steel
Max. Fixture Wattage
75W
Standards
ADA Compliant; UL; cUL
Number of Light Bulbs Required
1
Style
Transitional
Lamp Shape
A19
Shade Color
Gray
Fixture Extension
4 in
Mounting Orientation
Vertical
Shade Finish
Black/Smoke Bubble
Shade Material
Glass
Bulb Technology
Incandescent
Finish
Black

Description

The Aqua Outdoor Wall fixture is a modern sconce design composed of a transparent-smoke glass diffuser, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through each shade's bubble accents make for a striking affect along with the prominent display of the lamp filament behind the glass. The contemporary styled "metal" accent actually consists of molded glass with a durable painted finish, which combined with the stainless steel fitter results in a non-corrosive assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.