Costaluz, Aqua Series Wall Sconce, Black/Smoke Bubble, 1x8W LED Filament

  • Mfr # AQUACP-SM-EDIL-BK

  • Zoro # G706136871


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Includes
Lamps
Voltage
120V
Height
10.25
Length
6
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AQUACP-SM-EDIL-BK
Zoro #
G706136871
UPC #
767893279271
Country of Origin
Turkey

Dimensions

Height
10.25
Length
6
Fixture Height
10.25 in
Shade Length
4 in
Shade Diameter
6 in
Height of Center
5.125 in
Fixture Diameter
6 in
Shade Height
10.25 in
Width
4 in

Details

Includes
Lamps
Item
Sconce
Voltage
120V
Lumens
800
Glass Color
Gray
Socket Type
Medium base
Housing Material
Stainless Steel
Max. Fixture Wattage
8W
Lamp Quantity
1
Fixture Type
120V Sconce Int/Ext
Lamp Type
A19
Fixture Wattage
8W
CRI
80+
Mounting Locations Supported
Wet
Standards
ADA Compliant; UL; cUL
Color Temperature
3000K
Number of Light Bulbs Required
1
Dimmable
Yes
Rated Life
15000
Lamp Shape
A19
Shade Color
Gray
Mounting Orientation
Vertical
Style
Transitional
Bulb Technology
LED Filament
Shade Material
Glass
Fixture Extension
4 in
Shade Finish
Black/Smoke Bubble
Lamp Included
Yes
Damp/Wet Rating
Wet
Lens Material
Glass
Series
Costaluz
Finish
Black

Description

The Aqua Outdoor Wall fixture is a modern sconce design composed of a transparent-smoke glass diffuser, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through each shade's bubble accents make for a striking affect along with the prominent display of the lamp filament behind the glass. The contemporary styled cap consists of molded glass with a durable painted finish, which combined with the stainless steel fitter results in a non-corrosive assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.