Costaluz, Aqua Series Wall Sconce, Bronze/Smoke Bubble, 1x75W Incandescent

  • Mfr # AQUARBV-SM-BR

  • Zoro # G706136901


product price:  $189.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
10
Length
5.5
Glass Color
Bronze
Fixture Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AQUARBV-SM-BR
Zoro #
G706136901
UPC #
767893279424
Country of Origin
Turkey

Dimensions

Height
10
Length
5.5
Fixture Height
10 in
Shade Height
10 in
Shade Length
4.25 in
Fixture Diameter
5.5 in
Shade Diameter
5.5 in
Height of Center
5 in

Details

Item
Outdoor Sconce
Voltage
120V
Glass Color
Bronze
Max. Fixture Wattage
75W
Lamp Quantity
1
Socket Type
Medium base
Fixture Type
120V Sconce Int/Ext
Housing Material
Stainless Steel
Mounting Locations Supported
Wet
Standards
UL; cUL
Lamp Type
A19
Fixture Wattage
75W
Number of Light Bulbs Required
1
Shade Color
Bronze
Fixture Extension
4.25 in
Shade Material
Glass
Bulb Technology
Incandescent
Lamp Shape
A19
Style
Transitional
Shade Finish
Bronze/Smoke Bubble
Mounting Orientation
Vertical
Finish
Bronze

Description

The Aqua Outdoor Wall fixture is a modern sconce design composed of a transparent-smoke glass diffuser, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through each shade's bubble accents make for a striking affect along with the prominent display of the lamp filament behind the glass. The contemporary styled "metal" accent actually consists of molded glass with a durable painted finish, which combined with the stainless steel fitter results in a non-corrosive assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.