Shop BESA LIGHTING
See all product information
Create Account
Creed Cord Pendant, Satin Nickel with Silver Reflector, Satin Nickel, 1x 9W LED
- Mfr # 1XT-CREED-LED-SN
- Zoro # G906138019
product price:Â
$
576.00
/ea
Free Shipping & Returns
Key Features
Color
Silver
Lamp Type
MR16
Voltage
12V
Style
Industrial
Shade Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1XT-CREED-LED-SN
- Zoro #
- G906138019
- UPC #
- 767893134129
- Country of Origin
- China
Details
- Color
- Silver
- Housing Finish
- Satin Nickel
- Lamp Type
- MR16
- Voltage
- 12V
- Style
- Industrial
- Shade Material
- Aluminum
- Material
- Brass/Aluminum
- Fixture Wattage
- 9W
- Lamp Quantity
- 1
Description
Our industrial styled satin nickel Creed mini pendant, composed of a parabolic-shaped metal reflector with an upper accent tightly wrapped in natural twine, offers a look that will easily merge into the recent urban decorating trend . The inner silver foil finish exudes a pleasing and focused glow, while the merger of brushed metal with woven twine will stand out in virtually any environment. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.