Shop BESA LIGHTING

Dano Cord Pendant, Clear/Medium, Satin Nickel Finish, 1x9W LED

  • Mfr # 1JT-DANOCLMD-LED-SN
  • Zoro # G606138586

product price: 
$
576.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1JT-DANOCLMD-LED-SN
Zoro #
G606138586
UPC #
767893245566
Country of Origin
Türkiye
Color
Clear
Housing Finish
Satin Nickel
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass/Wood
Item
Pendant
Housing Material
Brass/Steel
Dimmable
Yes
Fixture Type
Cord
Rated Life
30,000 hr
Bulb Technology
LED
Includes
Lamp
Standards
UL; cUL
CRI
90+
Lamp Quantity
1
Color Temperature
3000 K
Fixture Wattage
9W
Collection
Besa Dano Cord Pendant
Max. Fixture Wattage
9W
Material
Brass/Steel
Lumens
800
Shade Color
Clear
Lamp Base
GU24
Shade Finish
Clear/Medium
Lamp Shape
A19

Dimensions

Shade Diameter
9 in
Maximum Hanging Length
10 in
Shade Height
13 in
Canopy/Fitter Length/Depth (in Inches)
5 in
Shade Length/Depth
9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Description

The Dano Clear Pendant is composed of an outer trans Clear glass cone, with an inner wood cone for concealing the light source. The addition of real wood perfectly complements the glass and adds a splash of warmth. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.