Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dano Cord Pendant, Smoke/Medium, Bronze Finish, 1x9W LED

  • Mfr # 1JT-DANOSMMD-LED-BR

  • Zoro # G106138628


product price: $576.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-DANOSMMD-LED-BR
Zoro #
G106138628
UPC #
767893245597
Country of Origin
Turkey

Dimensions

Shade Diameter
9 in
Maximum Hanging Length
10 in
Shade Length/Depth
9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Length/Depth (in Inches)
5 in
Shade Height
13 in

Details

Color
Gray
Housing Finish
Bronze
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass/Wood
Item
Pendant
Includes
Lamp
Housing Material
Brass/Steel
Standards
UL; cUL
Rated Life
30000
Material
Brass/Steel
CRI
90+
Max. Fixture Wattage
9W
Fixture Type
Cord
Lamp Quantity
1
Bulb Technology
LED
Color Temperature
3000K
Dimmable
Yes
Fixture Wattage
9W
Collection
Besa Dano Cord Pendant
Lumens
800
Lamp Base
GU24
Shade Color
Gray
Shade Finish
Smoke/Medium
Lamp Shape
A19

Description

The Dano Smoke Pendant is composed of an outer trans smoke glass cone, with an inner wood cone for concealing the light source. The addition of real wood perfectly complements the glass and adds a splash of warmth. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.