Dano Cord Pendant, Smoke/Natural, Bronze Finish, 1x9W LED

  • Mfr # 1JT-DANOSMNA-LED-BR

  • Zoro # G906138682


product price:  $576.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-DANOSMNA-LED-BR
Zoro #
G906138682
UPC #
767893245573
Country of Origin
Turkey

Dimensions

Maximum Hanging Length
10 in
Shade Diameter
9 in
Canopy/Fitter Length/Depth (in Inches)
5 in
Shade Height
13 in
Shade Length/Depth
9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Color
Gray
Housing Finish
Bronze
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass/Wood
Item
Pendant
Rated Life
30000
Standards
UL; cUL
Housing Material
Brass/Steel
Max. Fixture Wattage
9W
Lamp Quantity
1
CRI
90+
Fixture Wattage
9W
Includes
Lamp
Fixture Type
Cord
Bulb Technology
LED
Material
Brass/Steel
Color Temperature
3000K
Dimmable
Yes
Collection
Besa Dano Cord Pendant
Lumens
800
Shade Color
Gray
Lamp Base
GU24
Lamp Shape
A19
Shade Finish
Smoke/Natural

Description

The Dano Smoke Pendant is composed of an outer trans smoke glass cone, with an inner wood cone for concealing the light source. The addition of real wood perfectly complements the glass and adds a splash of warmth. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.