
Darci 16 Wall Sconce, Opal Matte, Satin Nickel Finish, 2x60W A15 Incandescent
Mfr # 272507-SN
Zoro # G706142056
product price:Â $315.00
/ea
Free Shipping & Returns
Key Features
Height
15.5
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
272507-SN
Zoro #
G706142056
UPC #
767893717957
Country of Origin
Turkey
Dimensions
Height
15.5
Length
4.75
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Housing Material
Steel
Housing Finish
Satin Nickel
Lamp Type
A15
Bulb Technology
Standard
Lamp Quantity
2
Fixture Wattage
60W
Color
Opal Matte
Description
Darci is a contemporary sconce that features open-ended handcrafted glass in Opal. Can be mounted horizontally or vertically and is ADA-Compliant. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.