Shop BESA LIGHTING
See all product information
Create Account
Darci 21 Wall Sconce, Opal Matte, Bronze Finish, 2x5W LED
- Mfr # 272607-LED-BR
- Zoro # G906142085
product price:Â
$
463.50
/ea
Free Shipping & Returns
Key Features
Height
21.25
Fixture Voltage
120V
Glass Color
White
Housing Finish
Bronze
Bulb Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272607-LED-BR
- Zoro #
- G906142085
- UPC #
- 767893088217
- Country of Origin
- Türkiye
- Fixture Voltage
- 120V
- Glass Color
- White
- Housing Finish
- Bronze
- Bulb Technology
- LED
- Fixture Wattage
- 5W
- Lamp Type
- PL LED
- Housing Material
- Steel
- Lamp Quantity
- 2
- Color
- Opal Matte
Dimensions
- Height
- 21.25
- Length
- 4.75
Description
Darci is a contemporary sconce that features open-ended handcrafted glass in Opal. Can be mounted horizontally or vertically and is ADA-Compliant. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.