Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dash Rope Pendant, Clear, Black Finish, 1x5W LED Filament

  • Mfr # 1JT-DASHCL-EDIL-BK

  • Zoro # G206138696


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Color
Clear
Housing Finish
Black
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-DASHCL-EDIL-BK
Zoro #
G206138696
UPC #
767893273644
Country of Origin
Turkey

Dimensions

Shade Diameter
5 in
Maximum Hanging Length
6 Ft.
Shade Length
5 in
Canopy/Fitter Diameter
5 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Length
5 in
Shade Height
10 in

Details

Color
Clear
Housing Finish
Black
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED Filament
Style
Rustic
Shade Material
Glass
Item
Pendant
Lamp Quantity
1
CRI
90+
Color Temperature
3000K
Rated Life
15000
Includes
Lamps
Material
Steel
Standards
UL; cUL
Fixture Wattage
5W
Fixture Type
120V Cord Pendant
Dimmable
Yes
Housing Material
Steel
Max. Fixture Wattage
5W
Lumens
800
Shade Color
Clear
Fixture Socket Type
Medium base
Shade Finish
Clear
Lamp Shape
T10

Description

The significant and stylish natural rope suspension of our Dash pendant creates a striking backdrop for the clear teardrop glass diffuser and exposed light source, and plays to the creativity of the installation allowing for knots, sways, loops and more. The Rope pendant fixture is equipped with a 6' natural hemp rope, 2" in diameter, and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.