Zoro Homepage

Dion Ceiling, Blue Shade, Bronze Finish, 1x60W E26 base

  • Mfr # DIONBLC-BR

  • Zoro # G215614556


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Diameter
6.125 in
Height
8.75 in
Glass Color
Blue
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIONBLC-BR
Zoro #
G215614556
UPC #
768838304867
Country of Origin
China

Dimensions

Diameter
6.125 in
Height
8.75 in
Extension/Depth (in Inches)
6.125 in
Canopy/Fitter Height (in Inches)
0.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Diameter/Width (in Inches)
6.125 in
Shade Height (in Inches)
7.75 in

Details

Voltage
120V
Item
Ceiling
Glass Color
Blue
Damp/Wet Rating
Damp
Style
Transitional
Dimmable
Yes
Fixture Wattage
60W
Number of Bulbs
1
Finish
Blue
Shade Material
Glass
Fixture Finish
Bronze
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Material
Brass/Steel
Eco-Friendly (Y/N)
Yes

Description

The Dion ceiling is inspired by the famed fluted columns of Greek Corinthian architecture, making it truly timeless. Then accented by the shimmering lighting effect introduced by a square perf inner diffuser, thus adding a modern twist. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.