Zoro Homepage

Dion Ceiling, Blue Shade, Bronze Finish, 1x9W LED

  • Mfr # DIONBLC-LED-BR

  • Zoro # G515614720


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Lamp Included
Yes
Finish
Blue
Lighting Technology
LED
Diameter
6.125 in
Rated Life
30000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIONBLC-LED-BR
Zoro #
G515614720
UPC #
768840304862
Country of Origin
China

Dimensions

Diameter
6.125 in
Height
8.75 in
Canopy/Fitter Height (in Inches)
0.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Extension/Depth (in Inches)
6.125 in
Shade Diameter/Width (in Inches)
6.125 in
Shade Height (in Inches)
7.75 in

Description

The Dion ceiling is inspired by the famed fluted columns of Greek Corinthian architecture, making it truly timeless. Then accented by the shimmering lighting effect introduced by a square perf inner diffuser, thus adding a modern twist. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.