Zoro Homepage

Dion Ceiling, Blue Shade, Satin Nickel Finish, 1x60W E26 base

  • Mfr # DIONBLC-SN

  • Zoro # G415614585


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Glass Color
Blue
Number of Bulbs
1
Fixture Wattage
60W
Shade Material
Glass
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIONBLC-SN
Zoro #
G415614585
UPC #
768842304860
Country of Origin
China

Dimensions

Height
8.75 in
Diameter
6.125 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.75 in
Shade Diameter/Width (in Inches)
6.125 in
Extension/Depth (in Inches)
6.125 in
Shade Height (in Inches)
7.75 in

Details

Glass Color
Blue
Number of Bulbs
1
Fixture Wattage
60W
Shade Material
Glass
Damp/Wet Rating
Damp
Finish
Blue
Voltage
120V
Dimmable
Yes
Item
Ceiling
Style
Transitional
Eco-Friendly (Y/N)
Yes
Material
Brass/Steel
Bulb Shape
A19
Fixture Finish
Satin Nickel
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL

Description

The Dion ceiling is inspired by the famed fluted columns of Greek Corinthian architecture, making it truly timeless. Then accented by the shimmering lighting effect introduced by a square perf inner diffuser, thus adding a modern twist. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.