Zoro Homepage

Dion Ceiling, Blue Shade, Satin Nickel Finish, 1x9W LED

  • Mfr # DIONBLC-LED-SN

  • Zoro # G015614626


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Finish
Blue
Dimmable
Yes
CRI
90+
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIONBLC-LED-SN
Zoro #
G015614626
UPC #
768841304861
Country of Origin
China

Dimensions

Diameter
6.125 in
Height
8.75 in
Extension/Depth (in Inches)
6.125 in
Shade Height (in Inches)
7.75 in
Shade Diameter/Width (in Inches)
6.125 in
Canopy/Fitter Height (in Inches)
0.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
120V
Finish
Blue
Dimmable
Yes
Item
Ceiling
CRI
90+
Style
Transitional
Lighting Technology
LED
Number of Bulbs
1
Rated Life
30000
Lumens
800
Lamp Included
Yes
Shade Material
Glass
Glass Color
Blue
Fixture Wattage
9W
Color Temperature
4000K
Damp/Wet Rating
Damp
Bulb Shape
A19
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Fixture Finish
Satin Nickel
cUL or cETL Listing
cUL
Material
Brass/Steel
Fixture Socket Type
GU24

Description

The Dion ceiling is inspired by the famed fluted columns of Greek Corinthian architecture, making it truly timeless. Then accented by the shimmering lighting effect introduced by a square perf inner diffuser, thus adding a modern twist. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.