Zoro Homepage

Dion Ceiling, Clear Shade, Black Finish, 1x60W E26 base

  • Mfr # DIONCLC-BK

  • Zoro # G115614519


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Height
8.75 in
Fixture Wattage
60W
Glass Color
Clear
Damp/Wet Rating
Damp
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIONCLC-BK
Zoro #
G115614519
UPC #
768843304869
Country of Origin
China

Dimensions

Height
8.75 in
Diameter
6.125 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.75 in
Shade Height (in Inches)
7.75 in
Shade Diameter/Width (in Inches)
6.125 in
Extension/Depth (in Inches)
6.125 in

Details

Fixture Wattage
60W
Item
Ceiling
Glass Color
Clear
Damp/Wet Rating
Damp
Dimmable
Yes
Style
Transitional
Number of Bulbs
1
Finish
Clear
Voltage
120V
Shade Material
Glass
Fixture Socket Type
Medium base (E26)
Material
Brass/Steel
Fixture Finish
Black
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Bulb Shape
A19

Description

The Dion ceiling is inspired by the famed fluted columns of Greek Corinthian architecture, making it truly timeless. Then accented by the shimmering lighting effect introduced by a square perf inner diffuser, thus adding a modern twist. These stylish and functional luminaries are offered in a beautiful BKushed BKonze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.