Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dion Ceiling, Clear Shade, Black Finish, 1x9W LED

  • Mfr # DIONCLC-LED-BK

  • Zoro # G315614487


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Finish
Clear
Style
Transitional
Damp/Wet Rating
Damp
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIONCLC-LED-BK
Zoro #
G315614487
UPC #
768845304867
Country of Origin
China

Dimensions

Height
8.75 in
Diameter
6.125 in
Canopy/Fitter Height (in Inches)
0.75 in
Extension/Depth (in Inches)
6.125 in
Shade Diameter/Width (in Inches)
6.125 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Height (in Inches)
7.75 in

Details

Shade Material
Glass
Finish
Clear
Style
Transitional
Damp/Wet Rating
Damp
Dimmable
Yes
Color Temperature
3000K
Fixture Wattage
9W
Rated Life
30000
Glass Color
Clear
Lumens
800
Number of Bulbs
1
Item
Ceiling
Lamp Included
Yes
CRI
90+
Lighting Technology
LED
Voltage
120V
Fixture Finish
Black
UL or ETL Listing
UL
Bulb Shape
A19
Material
Brass/Steel
cUL or cETL Listing
cUL
Fixture Socket Type
GU24
Eco-Friendly (Y/N)
Yes

Description

The Dion ceiling is inspired by the famed fluted columns of Greek Corinthian architecture, making it truly timeless. Then accented by the shimmering lighting effect introduced by a square perf inner diffuser, thus adding a modern twist. These stylish and functional luminaries are offered in a beautiful BKushed BKonze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.