Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dion Ceiling, Clear Shade, Bronze Finish, 1x9W LED

  • Mfr # DIONCLC-LED-BR

  • Zoro # G615614538


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Glass Color
Clear
Finish
Clear
Diameter
6.125 in
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIONCLC-LED-BR
Zoro #
G615614538
UPC #
768846304866
Country of Origin
China

Dimensions

Diameter
6.125 in
Height
8.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Height (in Inches)
7.75 in
Shade Diameter/Width (in Inches)
6.125 in
Canopy/Fitter Height (in Inches)
0.75 in
Extension/Depth (in Inches)
6.125 in

Details

Voltage
120V
Glass Color
Clear
Finish
Clear
Style
Transitional
Dimmable
Yes
Damp/Wet Rating
Damp
Shade Material
Glass
Lighting Technology
LED
Item
Ceiling
Fixture Wattage
9W
Lamp Included
Yes
Color Temperature
4000K
Number of Bulbs
1
Rated Life
30000
Lumens
800
CRI
90+
Fixture Finish
Bronze
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Material
Brass/Steel
Bulb Shape
A19
Fixture Socket Type
GU24

Description

The Dion ceiling is inspired by the famed fluted columns of Greek Corinthian architecture, making it truly timeless. Then accented by the shimmering lighting effect introduced by a square perf inner diffuser, thus adding a modern twist. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.