
Dion Ceiling, Clear Shade, Satin Nickel Finish, 1x60W E26 base
Mfr # DIONCLC-SN
Zoro # G815614369
product price: $454.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Finish
Clear
Number of Bulbs
1
Diameter
6.125 in
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DIONCLC-SN
Zoro #
G815614369
UPC #
768848304864
Country of Origin
China
Dimensions
Diameter
6.125 in
Height
8.75 in
Shade Diameter/Width (in Inches)
6.125 in
Shade Height (in Inches)
7.75 in
Canopy/Fitter Height (in Inches)
0.75 in
Extension/Depth (in Inches)
6.125 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Item
Ceiling
Dimmable
Yes
Finish
Clear
Number of Bulbs
1
Damp/Wet Rating
Damp
Voltage
120V
Glass Color
Clear
Fixture Wattage
60W
Style
Transitional
Shade Material
Glass
cUL or cETL Listing
cUL
Material
Brass/Steel
Bulb Shape
A19
Fixture Finish
Satin Nickel
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
Medium base (E26)
Description
The Dion ceiling is inspired by the famed fluted columns of Greek Corinthian architecture, making it truly timeless. Then accented by the shimmering lighting effect introduced by a square perf inner diffuser, thus adding a modern twist. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.