Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dion Ceiling, Clear Shade, Satin Nickel Finish, 1x9W LED

  • Mfr # DIONCLC-LED-SN

  • Zoro # G415614523


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Height
8.75 in
Fixture Wattage
9W
Number of Bulbs
1
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIONCLC-LED-SN
Zoro #
G415614523
UPC #
768847304865
Country of Origin
China

Dimensions

Height
8.75 in
Diameter
6.125 in
Shade Diameter/Width (in Inches)
6.125 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.75 in
Extension/Depth (in Inches)
6.125 in
Shade Height (in Inches)
7.75 in

Details

Shade Material
Glass
Fixture Wattage
9W
Number of Bulbs
1
CRI
90+
Item
Ceiling
Dimmable
Yes
Lumens
800
Damp/Wet Rating
Damp
Rated Life
30000
Finish
Clear
Lighting Technology
LED
Voltage
120V
Style
Transitional
Glass Color
Clear
Lamp Included
Yes
Color Temperature
4000K
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GU24
Material
Brass/Steel
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Finish
Satin Nickel
Bulb Shape
A19

Description

The Dion ceiling is inspired by the famed fluted columns of Greek Corinthian architecture, making it truly timeless. Then accented by the shimmering lighting effect introduced by a square perf inner diffuser, thus adding a modern twist. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.