Zoro Homepage

Dion Ceiling, Smoke Shade, Black Finish, 1x60W E26 base

  • Mfr # DIONSMC-BK

  • Zoro # G615614354


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Dimmable
Yes
Height
8.75 in
Number of Bulbs
1
Diameter
6.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIONSMC-BK
Zoro #
G615614354
UPC #
768849304863
Country of Origin
China

Dimensions

Height
8.75 in
Diameter
6.125 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.75 in
Shade Height (in Inches)
7.75 in
Extension/Depth (in Inches)
6.125 in
Shade Diameter/Width (in Inches)
6.125 in

Details

Voltage
120V
Dimmable
Yes
Item
Ceiling
Number of Bulbs
1
Style
Transitional
Damp/Wet Rating
Damp
Shade Material
Glass
Glass Color
Smoke
Finish
Smoke
Fixture Wattage
60W
cUL or cETL Listing
cUL
Material
Brass/Steel
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
UL or ETL Listing
UL
Bulb Shape
A19
Eco-Friendly (Y/N)
Yes

Description

The Dion ceiling is inspired by the famed fluted columns of Greek Corinthian architecture, making it truly timeless. Then accented by the shimmering lighting effect introduced by a square perf inner diffuser, thus adding a modern twist. These stylish and functional luminaries are offered in a beautiful BKushed BKonze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.