
Dion Ceiling, Smoke Shade, Bronze Finish, 1x60W E26 base
Mfr # DIONSMC-BR
Zoro # G515614355
product price: $454.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Finish
Smoke
Style
Transitional
Height
8.75 in
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DIONSMC-BR
Zoro #
G515614355
UPC #
768850304869
Country of Origin
China
Dimensions
Height
8.75 in
Diameter
6.125 in
Extension/Depth (in Inches)
6.125 in
Shade Diameter/Width (in Inches)
6.125 in
Canopy/Fitter Height (in Inches)
0.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Height (in Inches)
7.75 in
Details
Item
Ceiling
Fixture Wattage
60W
Finish
Smoke
Style
Transitional
Shade Material
Glass
Damp/Wet Rating
Damp
Voltage
120V
Glass Color
Smoke
Number of Bulbs
1
Dimmable
Yes
Fixture Finish
Bronze
cUL or cETL Listing
cUL
Material
Brass/Steel
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19
Description
The Dion ceiling is inspired by the famed fluted columns of Greek Corinthian architecture, making it truly timeless. Then accented by the shimmering lighting effect introduced by a square perf inner diffuser, thus adding a modern twist. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.