Zoro Homepage

Dion Ceiling, Smoke Shade, Bronze Finish, 1x9W LED

  • Mfr # DIONSMC-LED-BR

  • Zoro # G615615016


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
9W
Color Temperature
4000K
Shade Material
Glass
Style
Transitional
Glass Color
Smoke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIONSMC-LED-BR
Zoro #
G615615016
UPC #
768852304867
Country of Origin
China

Dimensions

Diameter
6.125 in
Height
8.75 in
Shade Diameter/Width (in Inches)
6.125 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Extension/Depth (in Inches)
6.125 in
Canopy/Fitter Height (in Inches)
0.75 in
Shade Height (in Inches)
7.75 in

Details

Fixture Wattage
9W
Color Temperature
4000K
Shade Material
Glass
Style
Transitional
Glass Color
Smoke
Item
Ceiling
Finish
Smoke
Damp/Wet Rating
Damp
Number of Bulbs
1
Voltage
120V
Lumens
800
Dimmable
Yes
CRI
90+
Rated Life
30000
Lamp Included
Yes
Lighting Technology
LED
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Material
Brass/Steel
Fixture Finish
Bronze

Description

The Dion ceiling is inspired by the famed fluted columns of Greek Corinthian architecture, making it truly timeless. Then accented by the shimmering lighting effect introduced by a square perf inner diffuser, thus adding a modern twist. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.