Zoro Homepage

Dion Ceiling, Smoke Shade, Satin Nickel Finish, 1x60W E26 base

  • Mfr # DIONSMC-SN

  • Zoro # G715614933


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
1
Style
Transitional
Fixture Wattage
60W
Diameter
6.125 in
Height
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIONSMC-SN
Zoro #
G715614933
UPC #
768854304865
Country of Origin
China

Dimensions

Diameter
6.125 in
Height
8.75 in
Shade Height (in Inches)
7.75 in
Canopy/Fitter Height (in Inches)
0.75 in
Extension/Depth (in Inches)
6.125 in
Shade Diameter/Width (in Inches)
6.125 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Number of Bulbs
1
Style
Transitional
Fixture Wattage
60W
Glass Color
Smoke
Shade Material
Glass
Finish
Smoke
Voltage
120V
Item
Ceiling
Damp/Wet Rating
Damp
Dimmable
Yes
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Material
Brass/Steel
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Fixture Finish
Satin Nickel
Bulb Shape
A19

Description

The Dion ceiling is inspired by the famed fluted columns of Greek Corinthian architecture, making it truly timeless. Then accented by the shimmering lighting effect introduced by a square perf inner diffuser, thus adding a modern twist. The cord pendant fixture is equipped with a 10ft SVT cordset and an Easy Install dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.