Dion Ceiling, Smoke Shade, Satin Nickel Finish, 1x9W LED

  • Mfr # DIONSMC-LED-SN

  • Zoro # G915614900


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Lamp Included
Yes
Height
8.75 in
Diameter
6.125 in
CRI
90+
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIONSMC-LED-SN
Zoro #
G915614900
UPC #
768853304866
Country of Origin
China

Dimensions

Height
8.75 in
Diameter
6.125 in
Shade Height (in Inches)
7.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.75 in
Extension/Depth (in Inches)
6.125 in
Shade Diameter/Width (in Inches)
6.125 in

Details

Lamp Included
Yes
CRI
90+
Lumens
800
Fixture Wattage
9W
Color Temperature
4000K
Number of Bulbs
1
Damp/Wet Rating
Damp
Style
Transitional
Voltage
120V
Dimmable
Yes
Lighting Technology
LED
Rated Life
30000
Shade Material
Glass
Item
Ceiling
Finish
Smoke
Glass Color
Smoke
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Bulb Shape
A19
Material
Brass/Steel
Fixture Socket Type
Medium base (E26)
Fixture Finish
Satin Nickel
UL or ETL Listing
UL

Description

The Dion ceiling is inspired by the famed fluted columns of Greek Corinthian architecture, making it truly timeless. Then accented by the shimmering lighting effect introduced by a square perf inner diffuser, thus adding a modern twist. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.