Zoro Homepage
This item is Discontinued.
Besa Lighting Divi 1WW Swing Arm, 1x 50W Halogen 1WW-185807-SN

Divi 1WW Swing Arm, 1x 50W Halogen (Discontinued)

  • Mfr # 1WW-185807-SN
  • Zoro # G806141089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WW-185807-SN
Zoro #
G806141089
UPC #
767893473853
Country of Origin
China

Dimensions

Height
14.0625
Length
14.0625

Details

Fixture Type
Single Swing-Arm
Fixture Voltage
12V
Finish
Satin Nickel
Glass Color
White
Fixture Wattage
50W
Lamp Type
MR16
Housing Material
Brass/Steel
Bulb Technology
Standard
Housing Finish
Satin Nickel
Lamp Quantity
1

Description

Divi has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The swingarm fixture includes a 12V electronic transformer and integrated full-range rotary dimmer. The adjustable arm assembly pivots for 130 degree rotation at the canopy, and swings up and down within 180 degree range. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.