Divi Cord Pendant, Gold Foil, Satin Nickel Finish, 1x9W LED
- Mfr # 1XT-1758GF-LED-SN
- Zoro # G706140977
product price:
$
382.50
/ea
Free Shipping & Returns
Key Features
Color
Gold Foil
Lamp Type
MR16
Voltage
12V
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1XT-1758GF-LED-SN
- Zoro #
- G706140977
- UPC #
- 767893171322
- Country of Origin
- Türkiye
Details
- Color
- Gold Foil
- Housing Finish
- Satin Nickel
- Lamp Type
- MR16
- Voltage
- 12V
- Style
- Contemporary
- Shade Material
- Glass
- Bulb Technology
- LED
- Material
- Brass/Aluminum
- Fixture Type
- Cord
- Lamp Quantity
- 1
- Fixture Wattage
- 9W
Description
Divi has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Gold Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy clear blown glass. This décor is full of textured and depth, however the outer surface of the glass is smooth. When lit the glass comes to life, as the distressed foil allows glimpses of light to pass through. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.