Divi Cord Pendant, Metal Bronze, Bronze Finish, 1x50W Halogen

  • Mfr # 1XT-1858MB-BR

  • Zoro # G106141703


product price:  $333.00
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Housing Finish
Bronze
Lamp Type
MR16
Voltage
12V
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-1858MB-BR
Zoro #
G106141703
UPC #
767893137281
Country of Origin
China

Details

Color
Bronze
Housing Finish
Bronze
Lamp Type
MR16
Voltage
12V
Style
Contemporary
Shade Material
Steel
Lamp Quantity
1
Fixture Wattage
50W
Material
Brass/Aluminum

Description

Divi has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our The Bronze shade is a stamped steel reflector, with a bronze plated finish on the interior and exterior. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.