
Divi Cord Pendant, Metal Bronze, Bronze Finish, 1x9W LED
Mfr # 1XT-1858MB-LED-BR
Zoro # G206141740
product price:Â $382.50
/ea
Free Shipping & Returns
Key Features
Color
Bronze
Housing Finish
Bronze
Lamp Type
MR16
Voltage
12V
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-1858MB-LED-BR
Zoro #
G206141740
UPC #
767893171353
Country of Origin
China
Details
Color
Bronze
Housing Finish
Bronze
Lamp Type
MR16
Voltage
12V
Style
Contemporary
Shade Material
Steel
Material
Brass/Aluminum
Fixture Wattage
9W
Lamp Quantity
1
Description
Divi has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our The Bronze shade is a stamped steel reflector, with a bronze plated finish on the interior and exterior. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.