Divi Cord Pendant, Metal Satin Nickel, Bronze Finish, 1x9W LED
- Mfr # 1XT-1858MN-LED-SN
- Zoro # G206141832
product price:Â
$
382.50
/ea
Free Shipping & Returns
Key Features
Color
Bronze
Housing Finish
Satin Nickel
Lamp Type
MR16
Voltage
12V
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1XT-1858MN-LED-SN
- Zoro #
- G206141832
- UPC #
- 767893171360
- Country of Origin
- China
- Color
- Bronze
- Housing Finish
- Satin Nickel
- Lamp Type
- MR16
- Voltage
- 12V
- Style
- Contemporary
- Shade Material
- Steel
- Lamp Quantity
- 1
- Fixture Wattage
- 9W
- Material
- Brass/Aluminum
Description
Divi has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our The Satin Nickel shade is a stamped steel reflector, with a satin nickel plated finish on the interior and exterior. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.