
Divi Cord Pendant, Silver Foil, Satin Nickel Finish, 1x50W Halogen
Mfr # 1XT-1758SF-SN
Zoro # G606140787
product price: $333.00
/ea
Free Shipping & Returns
Key Features
Color
Silver Foil
Lamp Type
MR16
Voltage
12V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-1758SF-SN
Zoro #
G606140787
UPC #
767893640460
Country of Origin
Turkey
Details
Color
Silver Foil
Housing Finish
Satin Nickel
Lamp Type
MR16
Voltage
12V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
1
Bulb Technology
Standard
Fixture Wattage
50W
Fixture Type
Cord
Material
Brass/Aluminum
Description
Divi has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Silver Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy clear blown glass. This décor is full of textured and depth, however the outer surface of the glass is smooth. When lit the glass comes to life, as the distressed foil allows glimpses of light to pass through. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.