
Divi Mini Sconce, Copper Foil, Bronze Finish, 1x5W LED
Mfr # 1SW-1758CF-LED-BR
Zoro # G306141220
product price: $292.50
/ea
Free Shipping & Returns
Key Features
Height
6.625
Fixture Voltage
120V
Glass Color
Copper
Fixture Wattage
5W
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1SW-1758CF-LED-BR
Zoro #
G306141220
UPC #
767893094799
Country of Origin
China
Dimensions
Height
6.625
Length
5
Details
Fixture Voltage
120V
Glass Color
Copper
Fixture Wattage
5W
Bulb Technology
LED
Housing Finish
Bronze
Housing Material
Steel
Lamp Type
T3
Lamp Quantity
1
Color
Copper Foil
Description
Divi has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Copper Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy clear blown glass. This décor is full of textured and depth, however the outer surface of the glass is smooth. When lit the glass comes to life, as the distressed foil allows glimpses of light to pass through. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.