Zoro Homepage

Divi Mini Sconce, Copper Foil, Chrome Finish, 1x40W Halogen

  • Mfr # 1SW-1758CF-CR

  • Zoro # G906141231


product price: $243.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Glass Color
Copper
Housing Material
Steel
Fixture Wattage
40W
Length
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SW-1758CF-CR
Zoro #
G906141231
UPC #
767893349370
Country of Origin
China

Dimensions

Height
6.625
Length
5

Details

Fixture Voltage
120V
Glass Color
Copper
Housing Material
Steel
Lamp Type
T5
Fixture Wattage
40W
Lamp Quantity
1

Description

Divi has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Copper Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy clear blown glass. This décor is full of textured and depth, however the outer surface of the glass is smooth. When lit the glass comes to life, as the distressed foil allows glimpses of light to pass through. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.