Divi Mini Sconce, Copper Foil, Satin Nickel Finish, 1x5W LED

  • Mfr # 1SW-1758CF-LED-SN

  • Zoro # G906141248


product price: $292.50
/ea
Free Shipping & Returns

Key Features

Height
6.625
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Copper
Lamp Type
T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1SW-1758CF-LED-SN
Zoro #
G906141248
UPC #
767893094836
Country of Origin
China

Dimensions

Height
6.625
Length
5

Details

Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Copper
Lamp Type
T3
Housing Finish
Satin Nickel
Lamp Quantity
1
Bulb Technology
LED
Fixture Wattage
5W
Housing Material
Steel
Color
Copper Foil

Description

Divi has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Copper Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy clear blown glass. This décor is full of textured and depth, however the outer surface of the glass is smooth. When lit the glass comes to life, as the distressed foil allows glimpses of light to pass through. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.