
Divi Vanity, Carrera, Satin Nickel Finish, 3x40W Halogen (Discontinued)
- Mfr # 3SW-185819-SN
- Zoro # G906137852
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3SW-185819-SN
Zoro #
G906137852
UPC #
767893835972
Country of Origin
China
Dimensions
Height
6.25
Length
22.5
Depth
5.25
Shade Height
2.625 in.
Shade Length/Depth
3.375 in.
Shade Width
3.375 in.
Details
Color
Carrera
Housing Finish
Satin Nickel
Lamp Type
T5
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
40W
Housing Material
Steel
Bulb Technology
Standard
Lamp Quantity
3
Bulb Base
G9 Bi-pin
Metal Finish
Satin Nickel
Description
Divi has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Carrera glass is a classic yet modern décor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This décor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The vanity fixture is equipped with decorative lamp holders, removable finials, linear rectangular housing, and a removable low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.