This item is Discontinued.

Besa Lighting Domi 1WU Swing Arm, 1x 50W Halogen 1WU-1743SL-SN

Domi 1WU Swing Arm, 1x 50W Halogen (Discontinued)

  • Mfr # 1WU-1743SL-SN
  • Zoro # G506140566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WU-1743SL-SN
Zoro #
G506140566
UPC #
767893473426
Country of Origin
China

Dimensions

Height
8.75
Length
22.125

Details

Fixture Type
Double Swing-Arm
Fixture Voltage
12V
Finish
Satin Nickel
Glass Color
Red
Fixture Wattage
50W
Housing Finish
Satin Nickel
Housing Material
Brass/Steel
Lamp Type
T4
Lamp Quantity
1
Bulb Technology
Standard

Description

Domi has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Solare glass is a pressed glass that features swirls of white throughout clear glass, which then is colored with a translucent mix of red-orange to yellow. This décor is classic and can be used in various ways. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The swingarm fixture includes a 12V electronic transformer and integrated full-range rotary dimmer. The adjustable arm assembly allows for 155 degree rotation and pivots at the clamshell-shaped center connection. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.