Domi Cord Pendant, Solare, Satin Nickel Finish, 1x50W Halogen

  • Mfr # 1XT-1743SL-SN

  • Zoro # G306140391


product price:  $333.00
/ea
Free Shipping & Returns

Key Features

Color
Solare
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-1743SL-SN
Zoro #
G306140391
UPC #
767893562656
Country of Origin
China

Details

Color
Solare
Housing Finish
Satin Nickel
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
1
Fixture Wattage
50W
Material
Brass/Aluminum
Bulb Technology
Standard
Fixture Type
Cord

Description

Domi has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Solare glass is a pressed glass that features swirls of white throughout clear glass, which then is colored with a translucent mix of red-orange to yellow. This décor is classic and can be used in various ways. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.