Zoro Homepage

Domi Mini Sconce, Marble, Bronze Finish, 1x40W Halogen

  • Mfr # 1SW-174352-BR

  • Zoro # G306140209


product price: $247.50
/ea
Free Shipping & Returns

Key Features

Height
6.75
Fixture Voltage
120V
Glass Color
Gray
Length
5
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SW-174352-BR
Zoro #
G306140209
UPC #
767893609528
Country of Origin
China

Dimensions

Height
6.75
Length
5

Details

Fixture Voltage
120V
Glass Color
Gray
Bulb Technology
Standard
Lamp Quantity
1
Lamp Type
T5
Housing Finish
Bronze
Housing Material
Steel
Fixture Wattage
40W

Description

Domi has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Marble glass is a pressed glass that features swirls of white throughout semi-translucent frost, to create a faux alabaster appearance. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.